Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.44049

  • Mfr # 123.44049

  • Zoro # G4474962


product price: $65.95
/ea

Key Features

Bolt Hole Quantity
5
Features
Standard Grade
Bolt Circle Diameter
3.937 in
Outside Diameter
11.177 in
Maximum Brake Diameter
229.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44049
Zoro #
G4474962
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
3.937 in
Outside Diameter
11.177 in
Maximum Brake Diameter
229.600 mm
Nominal Drum Diameter
228.500 mm
Mounting Hole Diameter
0.571 in
Friction Surface Width
1.764 in
Height
2.551 in

Details

Bolt Hole Quantity
5
Features
Standard Grade
Mounting Pattern
Floating
Hub Hole / Register
2.165 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.