Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.45011

  • Mfr # 123.45011

  • Zoro # G4475820


product price: $46.65
/ea

Key Features

Mounting Pattern
Floating
Bolt Circle Diameter
5.5 in
Hub Hole / Register
3.661 in
Maximum Brake Diameter
262.000 mm
Bolt Hole Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.45011
Zoro #
G4475820
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
5.5 in
Maximum Brake Diameter
262.000 mm
Outside Diameter
11.949 in
Friction Surface Width
2.106 in
Nominal Drum Diameter
10.236 in
Height
2.803 in
Mounting Hole Diameter
0.492 in

Details

Mounting Pattern
Floating
Hub Hole / Register
3.661 in
Bolt Hole Quantity
6
Features
Standard Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.