Zoro Homepage

Standard Brake Drum, 123.45018

  • Mfr # 123.45018

  • Zoro # G4475120


product price: $34.85
/ea

Key Features

Height
58 mm
Inside Diameter
55 mm
Outside Diameter
241.2 mm
Bolt Holes
4
Bolt Hole Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.45018
Zoro #
G4475120
UPC #
-
Country of Origin
Unknown

Dimensions

Height
58 mm
Inside Diameter
55 mm
Outside Diameter
241.2 mm
Bolt Hole Diameter
13 mm
Nominal Diameter
200 mm
Maximum Diameter
201.42 mm
Bolt Circle Diameter
100 mm
Friction Width
40.4 mm

Details

Bolt Holes
4
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.