Zoro Homepage

Standard Brake Drum, 123.45019

  • Mfr # 123.45019

  • Zoro # G4475717


product price: $39.99
/ea

Key Features

Mounting Pattern
Floating
Bolt Circle Diameter
4.5 in
Hub Hole / Register
2.837 in
Friction Surface Width
1.465 in
Mounting Hole Diameter
13.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.45019
Zoro #
G4475717
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5 in
Friction Surface Width
1.465 in
Mounting Hole Diameter
13.000 mm
Outside Diameter
270.200 mm
Nominal Drum Diameter
9.000 in
Maximum Brake Diameter
9.060 in
Height
2.382 in

Details

Mounting Pattern
Floating
Hub Hole / Register
2.837 in
Features
Standard Grade
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.