Zoro Homepage

Standard Brake Drum, 123.45021

  • Mfr # 123.45021

  • Zoro # G4476800


product price: $38.89
/ea

Key Features

Outside Diameter
268.8mm (10.58")
Height
56mm (2.2")
Bolt Holes
13mm (0.51")
Mounting Pattern
Floating
Friction Width
38.0mm (1.50")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.45021
Zoro #
G4476800
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
268.8mm (10.58")
Height
56mm (2.2")
Friction Width
38.0mm (1.50")
Maximum Diameter
230.1mm (9.06")
Bolt Circle Diameter
100mm (3.94")
Nominal Diameter
228.6mm (9")

Details

Bolt Holes
13mm (0.51")
Mounting Pattern
Floating
Bolt Hole Quantity
4
Hub Hole
55mm (2.17")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.