Zoro Homepage

Standard Brake Drum, 123.46021

  • Mfr # 123.46021

  • Zoro # G4477132


product price: $38.65
/ea

Key Features

Height
60mm (2.36")
Outside Diameter
243mm (9.57")
Mounting Pattern
Floating
Bolt Holes
12.5mm (0.49")
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.46021
Zoro #
G4477132
UPC #
-
Country of Origin
Unknown

Dimensions

Height
60mm (2.36")
Outside Diameter
243mm (9.57")
Maximum Diameter
205mm (8.071")
Friction Width
41.3mm (1.63")
Bolt Circle Diameter
100mm (3.94")
Nominal Diameter
202.7mm (7.98")

Details

Mounting Pattern
Floating
Bolt Holes
12.5mm (0.49")
Bolt Hole Quantity
4
Hub Hole
64mm (2.52")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.