Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.46024

  • Mfr # 123.46024

  • Zoro # G4478578


product price: $33.95
/ea

Key Features

Nominal Drum Diameter
7.980 in
Outside Diameter
9.453 in
Features
Standard Grade
Hub Hole / Register
3.15 in
Maximum Brake Diameter
205.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.46024
Zoro #
G4478578
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
7.980 in
Outside Diameter
9.453 in
Maximum Brake Diameter
205.000 mm
Bolt Circle Diameter
4.5 in
Mounting Hole Diameter
0.492 in
Friction Surface Width
1.587 in
Height
2.343 in

Details

Features
Standard Grade
Hub Hole / Register
3.15 in
Mounting Pattern
Floating
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.