Zoro Homepage

Standard Brake Drum, 123.47011

  • Mfr # 123.47011

  • Zoro # G4478200


product price: $38.95
/ea

Key Features

Outside Diameter
277.5 mm
Inside Diameter
58.1 mm
Height
69.6 mm
Bolt Holes
5
Maximum Diameter
230.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.47011
Zoro #
G4478200
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
277.5 mm
Inside Diameter
58.1 mm
Height
69.6 mm
Maximum Diameter
230.6 mm
Friction Width
42.8 mm
Bolt Circle Diameter
100 mm
Bolt Hole Diameter
12.9 mm
Nominal Diameter
229.1 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.