Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.47013

  • Mfr # 123.47013

  • Zoro # G4478307


product price: $58.25
/ea

Key Features

Outside Diameter
305.562 mm
Height
70.7 mm
Inside Diameter
58 mm
Bolt Holes
5
Bolt Hole Diameter
12.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.47013
Zoro #
G4478307
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
305.562 mm
Height
70.7 mm
Inside Diameter
58 mm
Bolt Hole Diameter
12.9 mm
Nominal Diameter
253.8 mm
Bolt Circle Diameter
100 mm
Friction Width
47.2 mm
Maximum Diameter
256 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.