Zoro Homepage

Standard Brake Drum, 123.48001

  • Mfr # 123.48001

  • Zoro # G4477141


product price: $37.99
/ea

Key Features

Height
65.5mm (2.58")
Outside Diameter
221.5mm (8.72")
Mounting Pattern
Hub in Drum
Bolt Holes
9.8mm (0.39")
Friction Width
36.0mm (1.42")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.48001
Zoro #
G4477141
UPC #
-
Country of Origin
Unknown

Dimensions

Height
65.5mm (2.58")
Outside Diameter
221.5mm (8.72")
Friction Width
36.0mm (1.42")
Nominal Diameter
180mm (7.087")
Maximum Diameter
182mm (7.17")
Bolt Circle Diameter
114.3mm (4.5")

Details

Mounting Pattern
Hub in Drum
Bolt Holes
9.8mm (0.39")
Bolt Hole Quantity
4
Hub Hole
55.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.