Zoro Homepage

Standard Brake Drum, 123.48009

  • Mfr # 123.48009

  • Zoro # G4478079


product price: $38.19
/ea

Key Features

Height
61.1 mm
Outside Diameter
262 mm
Inside Diameter
100.1 mm
Bolt Holes
5
Nominal Diameter
220.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.48009
Zoro #
G4478079
UPC #
-
Country of Origin
Unknown

Dimensions

Height
61.1 mm
Outside Diameter
262 mm
Inside Diameter
100.1 mm
Nominal Diameter
220.7 mm
Friction Width
41.2 mm
Bolt Circle Diameter
139.7 mm
Maximum Diameter
222 mm
Bolt Hole Diameter
12.6 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.