Zoro Homepage

Standard Brake Drum, 123.50004

  • Mfr # 123.50004

  • Zoro # G4478620


product price: $69.85
/ea

Key Features

Outside Diameter
297mm (11.69")
Height
91.2mm (3.59")
Bolt Holes
13mm (0.51")
Mounting Pattern
Floating
Hub Hole
70.96mm (2.79")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.50004
Zoro #
G4478620
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
297mm (11.69")
Height
91.2mm (3.59")
Nominal Diameter
254mm (10")
Maximum Diameter
256mm (10.08")
Friction Width
64.1mm (2.52")
Bolt Circle Diameter
114.3mm (4.5")

Details

Bolt Holes
13mm (0.51")
Mounting Pattern
Floating
Hub Hole
70.96mm (2.79")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.