Zoro Homepage

Standard Brake Drum, 123.50008

  • Mfr # 123.50008

  • Zoro # G4482592


product price: $37.65
/ea

Key Features

Inside Diameter
76 mm
Height
54.5 mm
Bolt Holes
5
Nominal Diameter
203 mm
Maximum Diameter
205.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.50008
Zoro #
G4482592
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
76 mm
Height
54.5 mm
Nominal Diameter
203 mm
Maximum Diameter
205.2 mm
Bolt Hole Diameter
12.9 mm
Bolt Circle Diameter
114.3 mm
Friction Width
40.3 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.