Zoro Homepage

Standard Brake Drum, 123.51005

  • Mfr # 123.51005

  • Zoro # G4480352


product price: $37.15
/ea

Key Features

Outside Diameter
244mm (9.61")
Height
61mm (2.4")
Mounting Pattern
Floating
Bolt Holes
12.4mm (0.49")
Hub Hole
76.0mm (2.99")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.51005
Zoro #
G4480352
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
244mm (9.61")
Height
61mm (2.4")
Maximum Diameter
205.2mm (8.08")
Bolt Circle Diameter
114.3mm (4.5")
Friction Width
47.4mm (1.87")
Nominal Diameter
203.3mm (8")

Details

Mounting Pattern
Floating
Bolt Holes
12.4mm (0.49")
Hub Hole
76.0mm (2.99")
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.