Zoro Homepage

Standard Brake Drum, 123.51009

  • Mfr # 123.51009

  • Zoro # G4481868


product price: $32.25
/ea

Key Features

Height
63.2mm (2.49")
Outside Diameter
221mm (8.7")
Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Bolt Circle Diameter
100mm (3.94")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.51009
Zoro #
G4481868
UPC #
-
Country of Origin
Unknown

Dimensions

Height
63.2mm (2.49")
Outside Diameter
221mm (8.7")
Bolt Circle Diameter
100mm (3.94")
Maximum Diameter
182mm (7.17")
Nominal Diameter
180mm (7.09")
Friction Width
44.1mm (1.74")

Details

Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Hub Hole
62.5mm
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.