Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.51011

  • Mfr # 123.51011

  • Zoro # G4483301


product price: $37.79
/ea

Key Features

Outside Diameter
249mm (9.8")
Height
64mm (2.52")
Mounting Pattern
Floating
Bolt Holes
12.3mm (0.48")
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.51011
Zoro #
G4483301
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
249mm (9.8")
Height
64mm (2.52")
Nominal Diameter
202.7mm (7.98")
Bolt Circle Diameter
100mm (3.94")
Maximum Diameter
205.2mm (8.08")
Friction Width
44.0mm (1.73")

Details

Mounting Pattern
Floating
Bolt Holes
12.3mm (0.48")
Bolt Hole Quantity
4
Hub Hole
62.2mm (2.45")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.