Zoro Homepage

Standard Brake Drum, 123.51012

  • Mfr # 123.51012

  • Zoro # G4482391


product price: $37.79
/ea

Key Features

Outside Diameter
242mm (9.53")
Height
59mm (2.32")
Bolt Holes
12.3mm (0.48")
Mounting Pattern
Floating
Bolt Circle Diameter
114.3mm (4.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.51012
Zoro #
G4482391
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
242mm (9.53")
Height
59mm (2.32")
Bolt Circle Diameter
114.3mm (4.5")
Friction Width
44.3mm (1.74")
Nominal Diameter
202.7mm (7.98")
Maximum Diameter
205.2mm (8.08")

Details

Bolt Holes
12.3mm (0.48")
Mounting Pattern
Floating
Hub Hole
76.0mm
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.