Zoro Homepage

Standard Brake Drum, 123.51015

  • Mfr # 123.51015

  • Zoro # G4480249


product price: $37.99
/ea

Key Features

Friction Surface Width
1.449 in
Hub Hole / Register
2.461 in
Bolt Circle Diameter
3.937 in
Features
Standard Grade
Maximum Brake Diameter
7.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.51015
Zoro #
G4480249
UPC #
-
Country of Origin
Unknown

Dimensions

Friction Surface Width
1.449 in
Bolt Circle Diameter
3.937 in
Maximum Brake Diameter
7.070 in
Outside Diameter
252.000 mm
Mounting Hole Diameter
0.492 in
Nominal Drum Diameter
7.996 in
Height
2.114 in

Details

Hub Hole / Register
2.461 in
Features
Standard Grade
Bolt Hole Quantity
4
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.