Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.61001

  • Mfr # 123.61001

  • Zoro # G4473626


product price: $42.45
/ea

Key Features

Outside Diameter
263 mm
Height
59.7 mm
Inside Diameter
61.722 mm
Bolt Holes
4
Bolt Circle Diameter
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61001
Zoro #
G4473626
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
263 mm
Height
59.7 mm
Inside Diameter
61.722 mm
Bolt Circle Diameter
114.3 mm
Nominal Diameter
228.6 mm
Maximum Diameter
230.12 mm
Bolt Hole Diameter
16 mm
Friction Width
46.7 mm

Details

Bolt Holes
4
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.