Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.61002

  • Mfr # 123.61002

  • Zoro # G4473790


product price: $50.69
/ea

Key Features

Outside Diameter
295.6mm (11.64")
Height
83.8mm (3.3")
Bolt Holes
15.5mm (0.61")
Mounting Pattern
Floating
Hub Hole
61.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61002
Zoro #
G4473790
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
295.6mm (11.64")
Height
83.8mm (3.3")
Nominal Diameter
254mm (10")
Bolt Circle Diameter
114.3mm (4.5")
Friction Width
53.8mm (2.12")
Brake Surface Width
53.85mm (2.12")
Maximum Diameter
256.29mm (10.09")

Details

Bolt Holes
15.5mm (0.61")
Mounting Pattern
Floating
Hub Hole
61.7mm
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.