Zoro Homepage

Standard Brake Drum, 123.61005

  • Mfr # 123.61005

  • Zoro # G4470239


product price: $61.39
/ea

Key Features

Height
87.9mm (3.46")
Outside Diameter
295mm (11.61")
Bolt Holes
15.5mm (0.61")
Mounting Pattern
Floating
Hub Hole
61.85mm (2.435")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61005
Zoro #
G4470239
UPC #
-
Country of Origin
Unknown

Dimensions

Height
87.9mm (3.46")
Outside Diameter
295mm (11.61")
Brake Surface Width
60.71mm (2.39")
Nominal Diameter
254mm (10")
Friction Width
60.6mm (2.39")
Maximum Diameter
256.29mm (10.09")
Bolt Circle Diameter
114.3mm (4.5")

Details

Bolt Holes
15.5mm (0.61")
Mounting Pattern
Floating
Hub Hole
61.85mm (2.435")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.