Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.61006

  • Mfr # 123.61006

  • Zoro # G4471821


product price: $49.95
/ea

Key Features

Outside Diameter
273.050 mm
Mounting Pattern
Floating
Bolt Circle Diameter
4.5 in
Bolt Hole Quantity
4
Hub Hole / Register
2.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61006
Zoro #
G4471821
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
273.050 mm
Bolt Circle Diameter
4.5 in
Nominal Drum Diameter
9.000 in
Mounting Hole Diameter
0.610 in
Friction Surface Width
2.52 in
Height
3.13 in
Maximum Brake Diameter
9.090 in

Details

Mounting Pattern
Floating
Bolt Hole Quantity
4
Hub Hole / Register
2.43 in
Features
Standard Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.