Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.61014

  • Mfr # 123.61014

  • Zoro # G4471946


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Outside Diameter
296mm (11.65")
Height
87.9mm (3.46")
Bolt Holes
13.95mm (0.549")
Mounting Pattern
Floating
Friction Width
59.8mm (2.35")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61014
Zoro #
G4471946
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
296mm (11.65")
Height
87.9mm (3.46")
Friction Width
59.8mm (2.35")
Nominal Diameter
254mm (10")
Bolt Circle Diameter
114.3mm (4.5")
Maximum Diameter
255.52mm (10.06")

Details

Bolt Holes
13.95mm (0.549")
Mounting Pattern
Floating
Hub Hole
70.612mm (2.78")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.