
Standard Brake Drum, 123.61016
Mfr # 123.61016
Zoro # G4470327
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Outside Diameter
296 mm
Height
84.6 mm
Inside Diameter
70.6 mm
Bolt Holes
5
Mounting Type
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.61016
Zoro #
G4470327
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
296 mm
Height
84.6 mm
Inside Diameter
70.6 mm
Maximum Diameter
256.29 mm
Friction Width
51.8 mm
Bolt Hole Diameter
14.2 mm
Bolt Circle Diameter
114.3 mm
Nominal Diameter
254 mm
Details
Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.