Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.61022

  • Mfr # 123.61022

  • Zoro # G4474247


product price: $66.49
/ea

Key Features

Height
95.1mm (3.74")
Outside Diameter
304.7mm (12")
Bolt Holes
14.3mm (0.56")
Mounting Pattern
Floating
Nominal Diameter
253.8mm (9.992")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61022
Zoro #
G4474247
UPC #
-
Country of Origin
Unknown

Dimensions

Height
95.1mm (3.74")
Outside Diameter
304.7mm (12")
Nominal Diameter
253.8mm (9.992")
Maximum Diameter
255.52mm (10.06")
Friction Width
75.6mm (2.98")
Bolt Circle Diameter
114.3mm (4.5")

Details

Bolt Holes
14.3mm (0.56")
Mounting Pattern
Floating
Hub Hole
70.68mm (2.78")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.