
Standard Brake Drum, 123.61052
Mfr # 123.61052
Zoro # G4484616
product price: $64.35
/eaKey Features
Mounting Pattern
Floating
Mounting Hole Diameter
0.543 in
Nominal Drum Diameter
228.000 mm
Hub Hole / Register
2.49 in
Features
Standard Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.61052
Zoro #
G4484616
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
0.543 in
Nominal Drum Diameter
228.000 mm
Outside Diameter
10.669 in
Maximum Brake Diameter
230.200 mm
Height
2.594 in
Friction Surface Width
1.953 in
Bolt Circle Diameter
4.25 in
Details
Mounting Pattern
Floating
Hub Hole / Register
2.49 in
Features
Standard Grade
Bolt Hole Quantity
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.