Zoro Homepage

Standard Brake Drum, 123.62001

  • Mfr # 123.62001

  • Zoro # G4485316


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Outside Diameter
323.088 mm
Height
4.05 in
Mounting Pattern
Floating
Friction Width
3.05 in
Maximum Brake Diameter (Discard)
281.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62001
Zoro #
G4485316
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
323.088 mm
Height
4.05 in
Friction Width
3.05 in
Maximum Brake Diameter (Discard)
281.700 mm
Bolt Circle Diameter
4.75 in
Mounting Hole Diameter
11.430 mm
Nominal Diameter
279.400 mm

Details

Mounting Pattern
Floating
Hub Hole
2.81 in
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.