Zoro Homepage

Standard Brake Drum, 123.62003

  • Mfr # 123.62003

  • Zoro # G4484686


product price: $72.79
/ea

Key Features

Height
88.9 mm
Inside Diameter
70.612 mm
Outside Diameter
293.6 mm
Bolt Holes
5
Mounting Type
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62003
Zoro #
G4484686
UPC #
-
Country of Origin
Unknown

Dimensions

Height
88.9 mm
Inside Diameter
70.612 mm
Outside Diameter
293.6 mm
Friction Width
74.4 mm
Bolt Circle Diameter
120.65 mm
Bolt Hole Diameter
13.84 mm
Maximum Diameter
243.59 mm
Nominal Diameter
241.2 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.