Zoro Homepage

Standard Brake Drum, 123.62008

  • Mfr # 123.62008

  • Zoro # G4484281


product price: $65.75
/ea

Key Features

Height
89.3mm (3.52")
Outside Diameter
295mm (11.61")
Mounting Pattern
Floating
Bolt Holes
11.5mm (0.45")
Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62008
Zoro #
G4484281
UPC #
-
Country of Origin
Unknown

Dimensions

Height
89.3mm (3.52")
Outside Diameter
295mm (11.61")
Nominal Diameter
241.1mm (9.49")
Bolt Circle Diameter
120.65mm (4.75")
Maximum Diameter
243.59mm (9.59")
Friction Width
61.3mm (2.41")

Details

Mounting Pattern
Floating
Bolt Holes
11.5mm (0.45")
Bolt Hole Quantity
5
Hub Hole
71.4mm (2.81")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.