Zoro Homepage

Standard Brake Drum, 123.62014

  • Mfr # 123.62014

  • Zoro # G4488247


product price: $65.45
/ea

Key Features

Inside Diameter
70.6 mm
Height
75.4 mm
Outside Diameter
300 mm
Bolt Holes
5
Mounting Type
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62014
Zoro #
G4488247
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
70.6 mm
Height
75.4 mm
Outside Diameter
300 mm
Maximum Diameter
243.59 mm
Bolt Hole Diameter
13.2 mm
Friction Width
62.7 mm
Bolt Circle Diameter
120.65 mm
Nominal Diameter
241.3 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.