Zoro Homepage

Standard Brake Drum, 123.62023

  • Mfr # 123.62023

  • Zoro # G4487206


product price: $56.15
/ea

Key Features

Outside Diameter
276 mm
Inside Diameter
70.6 mm
Height
70 mm
Bolt Holes
5
Type
Finned Cooling Fins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62023
Zoro #
G4487206
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
276 mm
Inside Diameter
70.6 mm
Height
70 mm
Maximum Diameter
226.31 mm
Bolt Hole Diameter
14.2 mm
Friction Width
54.4 mm
Nominal Diameter
223.52 mm
Bolt Circle Diameter
114.3 mm

Details

Bolt Holes
5
Type
Finned Cooling Fins
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.