Zoro Homepage

Standard Brake Drum, 123.62024

  • Mfr # 123.62024

  • Zoro # G4487529


product price: $39.89
/ea

Key Features

Height
73.1 mm
Inside Diameter
70.71 mm
Outside Diameter
260.4 mm
Bolt Holes
5
Type
Plain Cooling Fins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62024
Zoro #
G4487529
UPC #
-
Country of Origin
Unknown

Dimensions

Height
73.1 mm
Inside Diameter
70.71 mm
Outside Diameter
260.4 mm
Bolt Hole Diameter
14.1 mm
Friction Width
54.8 mm
Maximum Diameter
227.25 mm
Bolt Circle Diameter
114.3 mm
Nominal Diameter
225.04 mm

Details

Bolt Holes
5
Type
Plain Cooling Fins
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.