Zoro Homepage

Standard Brake Drum, 123.62028

  • Mfr # 123.62028

  • Zoro # G4487757


product price: $62.15
/ea

Key Features

Height
80.2mm (3.16")
Outside Diameter
304mm (11.97")
Mounting Pattern
Floating
Bolt Holes
13.5mm (0.53")
Nominal Diameter
241mm (9.49")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62028
Zoro #
G4487757
UPC #
-
Country of Origin
Unknown

Dimensions

Height
80.2mm (3.16")
Outside Diameter
304mm (11.97")
Nominal Diameter
241mm (9.49")
Bolt Circle Diameter
127mm (5")
Friction Width
63.6mm (2.50")
Maximum Diameter
243.59mm (9.59")

Details

Mounting Pattern
Floating
Bolt Holes
13.5mm (0.53")
Hub Hole
77.9mm (3.07")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.