Zoro Homepage

Standard Brake Drum, 123.62038

  • Mfr # 123.62038

  • Zoro # G4488588


product price: $50.79
/ea

Key Features

Height
2.81 in
Outside Diameter
274.200 mm
Mounting Pattern
Floating
Hub Hole
2.252 in
Mounting Hole Diameter
14.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62038
Zoro #
G4488588
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.81 in
Outside Diameter
274.200 mm
Mounting Hole Diameter
14.200 mm
Bolt Circle Diameter
3.937 in
Maximum Brake Diameter (Discard)
230.600 mm
Friction Width
2.016 in
Nominal Diameter
228.300 mm

Details

Mounting Pattern
Floating
Hub Hole
2.252 in
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.