Zoro Homepage

Standard Brake Drum, 123.62041

  • Mfr # 123.62041

  • Zoro # G4489032


product price: $56.45
/ea

Key Features

Bolt Hole Quantity
5
Outside Diameter
274.000 mm
Friction Surface Width
1.87 in
Bolt Circle Diameter
4.133 in
Features
Standard Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.62041
Zoro #
G4489032
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
274.000 mm
Friction Surface Width
1.87 in
Bolt Circle Diameter
4.133 in
Maximum Brake Diameter
232.000 mm
Height
2.48 in
Mounting Hole Diameter
14.100 mm
Nominal Drum Diameter
230.000 mm

Details

Bolt Hole Quantity
5
Features
Standard Grade
Mounting Pattern
Floating
Hub Hole / Register
2.362 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.