Zoro Homepage

Standard Brake Drum, 123.63001

  • Mfr # 123.63001

  • Zoro # G4486777


product price: $54.19
/ea

Key Features

Outside Diameter
270 mm
Inside Diameter
51.054 mm
Height
73.2 mm
Bolt Holes
5
Bolt Hole Diameter
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63001
Zoro #
G4486777
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
270 mm
Inside Diameter
51.054 mm
Height
73.2 mm
Bolt Hole Diameter
15.5 mm
Nominal Diameter
228.6 mm
Friction Width
59.7 mm
Maximum Diameter
230.89 mm
Bolt Circle Diameter
114.3 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.