Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63002

  • Mfr # 123.63002

  • Zoro # G4488700


product price: $69.55
/ea

Key Features

Outside Diameter
290 mm
Inside Diameter
71.374 mm
Material
Composite
Height
93.5 mm
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63002
Zoro #
G4488700
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
290 mm
Inside Diameter
71.374 mm
Height
93.5 mm
Bolt Hole Diameter
16.3 mm
Bolt Circle Diameter
114.3 mm
Maximum Diameter
255.52 mm
Friction Width
73.7 mm
Nominal Diameter
254 mm

Details

Material
Composite
Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.