Zoro Homepage

Standard Brake Drum, 123.63003

  • Mfr # 123.63003

  • Zoro # G4490688


product price: $52.99
/ea

Key Features

Outside Diameter
264 mm
Inside Diameter
58.674 mm
Height
84.6 mm
Bolt Holes
5
Type
Plain Cooling Fins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63003
Zoro #
G4490688
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
264 mm
Inside Diameter
58.674 mm
Height
84.6 mm
Friction Width
72.6 mm
Maximum Diameter
230.89 mm
Bolt Hole Diameter
14.3 mm
Bolt Circle Diameter
101.6 mm
Nominal Diameter
228.6 mm

Details

Bolt Holes
5
Type
Plain Cooling Fins
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.