
Standard Brake Drum, 123.63006
Mfr # 123.63006
Zoro # G4489367
product price: $66.95
/eaKey Features
Height
75.9 mm
Outside Diameter
314 mm
Inside Diameter
105.664 mm
Bolt Holes
5
Mounting Type
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.63006
Zoro #
G4489367
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75.9 mm
Outside Diameter
314 mm
Inside Diameter
105.664 mm
Maximum Diameter
280.92 mm
Bolt Hole Diameter
15.9 mm
Friction Width
59.7 mm
Nominal Diameter
279.4 mm
Bolt Circle Diameter
139.7 mm
Details
Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.