Zoro Homepage

Standard Brake Drum, 123.63007

  • Mfr # 123.63007

  • Zoro # G4491150


product price: $52.99
/ea

Key Features

Outside Diameter
294 mm
Inside Diameter
58.674 mm
Height
81.3 mm
Bolt Holes
5
Bolt Hole Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63007
Zoro #
G4491150
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
294 mm
Inside Diameter
58.674 mm
Height
81.3 mm
Bolt Hole Diameter
14 mm
Maximum Diameter
256.29 mm
Bolt Circle Diameter
101.6 mm
Nominal Diameter
254 mm
Friction Width
69.9 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.