
Standard Brake Drum, 123.63014
Mfr # 123.63014
Zoro # G4490651
product price: $60.99
/eaKey Features
Outside Diameter
318mm (12.52")
Height
105mm (4.13")
Type
Finned Cooling Fins
Bolt Holes
15.6mm (0.61")
Mounting Pattern
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.63014
Zoro #
G4490651
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
318mm (12.52")
Height
105mm (4.13")
Maximum Diameter
255.52mm (10.06")
Nominal Diameter
253.7mm (9.988")
Friction Width
56.3mm (2.22")
Bolt Circle Diameter
114.3mm (4.5")
Details
Type
Finned Cooling Fins
Bolt Holes
15.6mm (0.61")
Mounting Pattern
Floating
Construction
Composite
Bolt Hole Quantity
5
Hub Hole
72.1mm (2.84")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.