Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63021

  • Mfr # 123.63021

  • Zoro # G4492316


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Inside Diameter
105.664 mm
Outside Diameter
341 mm
Height
91.4 mm
Bolt Holes
5
Maximum Diameter
280.92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63021
Zoro #
G4492316
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
105.664 mm
Outside Diameter
341 mm
Height
91.4 mm
Maximum Diameter
280.92 mm
Friction Width
59.7 mm
Bolt Hole Diameter
16.15 mm
Bolt Circle Diameter
139.7 mm
Nominal Diameter
279.4 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.