Zoro Homepage

Standard Brake Drum, 123.63022

  • Mfr # 123.63022

  • Zoro # G4491196


product price: $64.49
/ea

Key Features

Mounting Hole Diameter
11.684 mm
Maximum Brake Diameter
280.900 mm
Hub Hole / Register
3.06 in
Friction Surface Width
2.56 in
Mounting Pattern
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63022
Zoro #
G4491196
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
11.684 mm
Maximum Brake Diameter
280.900 mm
Friction Surface Width
2.56 in
Bolt Circle Diameter
5.5 in
Outside Diameter
324.104 mm
Nominal Drum Diameter
11.000 in
Height
3.3 in

Details

Hub Hole / Register
3.06 in
Mounting Pattern
Floating
Bolt Hole Quantity
6
Features
Standard Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.