Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63027

  • Mfr # 123.63027

  • Zoro # G4490660


product price: $42.35
/ea

Key Features

Hub Hole / Register
2.26 in
Mounting Hole Diameter
0.560 in
Friction Surface Width
1.88 in
Features
Standard Grade
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63027
Zoro #
G4490660
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
0.560 in
Friction Surface Width
1.88 in
Outside Diameter
250.952 mm
Maximum Brake Diameter
8.709 in
Bolt Circle Diameter
3.937 in
Height
2.66 in
Nominal Drum Diameter
218.440 mm

Details

Hub Hole / Register
2.26 in
Features
Standard Grade
Bolt Hole Quantity
4
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.