Zoro Homepage

Standard Brake Drum, 123.63028

  • Mfr # 123.63028

  • Zoro # G4490259


product price: $63.19
/ea

Key Features

Height
85.1 mm
Inside Diameter
77.724 mm
Outside Diameter
325 mm
Bolt Holes
6
Type
Plain Cooling Fins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63028
Zoro #
G4490259
UPC #
-
Country of Origin
Unknown

Dimensions

Height
85.1 mm
Inside Diameter
77.724 mm
Outside Diameter
325 mm
Bolt Circle Diameter
139.7 mm
Maximum Diameter
281.69 mm
Bolt Hole Diameter
11.8 mm
Nominal Diameter
279.4 mm
Friction Width
64.3 mm

Details

Bolt Holes
6
Type
Plain Cooling Fins
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.