Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63029

  • Mfr # 123.63029

  • Zoro # G4489312


product price: $41.99
/ea

Key Features

Outside Diameter
296mm (11.65")
Height
70.2mm (2.76")
Bolt Holes
16mm (0.629")
Mounting Pattern
Floating
Bolt Circle Diameter
139.7mm (5.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63029
Zoro #
G4489312
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
296mm (11.65")
Height
70.2mm (2.76")
Bolt Circle Diameter
139.7mm (5.5")
Friction Width
54.6mm (2.15")
Maximum Diameter
255.52mm (10.06")
Nominal Diameter
253.9mm (10")

Details

Bolt Holes
16mm (0.629")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
105.6mm (4.157")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.