Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63046

  • Mfr # 123.63046

  • Zoro # G4481229


product price: $39.29
/ea

Key Features

Height
65.7mm (2.59")
Outside Diameter
274mm (10.79")
Mounting Pattern
Floating
Bolt Holes
14mm (0.55")
Friction Width
51.7mm (2.04")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63046
Zoro #
G4481229
UPC #
-
Country of Origin
Unknown

Dimensions

Height
65.7mm (2.59")
Outside Diameter
274mm (10.79")
Friction Width
51.7mm (2.04")
Nominal Diameter
228.7mm (9")
Bolt Circle Diameter
100mm (3.94")
Maximum Diameter
230.6mm (9.08")

Details

Mounting Pattern
Floating
Bolt Holes
14mm (0.55")
Bolt Hole Quantity
5
Hub Hole
57.3mm (2.26")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.