Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.63047

  • Mfr # 123.63047

  • Zoro # G4481840


product price: $43.99
/ea

Key Features

Height
70.7mm (2.78")
Outside Diameter
279mm (10.98")
Mounting Pattern
Floating
Bolt Holes
14.3mm (0.56")
Nominal Diameter
228mm (8.98")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63047
Zoro #
G4481840
UPC #
-
Country of Origin
Unknown

Dimensions

Height
70.7mm (2.78")
Outside Diameter
279mm (10.98")
Nominal Diameter
228mm (8.98")
Maximum Diameter
230.6mm (9.08")
Bolt Circle Diameter
100mm (3.94")
Friction Width
50.6mm (1.99")

Details

Mounting Pattern
Floating
Bolt Holes
14.3mm (0.56")
Bolt Hole Quantity
5
Hub Hole
57.3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.