Zoro Homepage

Standard Brake Drum, 123.63048

  • Mfr # 123.63048

  • Zoro # G4480398


product price: $47.89
/ea

Key Features

Outside Diameter
268.2 mm
Height
60.2 mm
Inside Diameter
8 mm
Bolt Holes
5
Bolt Circle Diameter
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.63048
Zoro #
G4480398
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
268.2 mm
Height
60.2 mm
Inside Diameter
8 mm
Bolt Circle Diameter
114.3 mm
Maximum Diameter
230.6 mm
Nominal Diameter
228.5 mm
Friction Width
46.2 mm
Bolt Hole Diameter
12.8 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.