Zoro Homepage

Standard Brake Drum, 123.65001

  • Mfr # 123.65001

  • Zoro # G4482516


product price: $72.25
/ea

Key Features

Inside Diameter
80.264 mm
Outside Diameter
316 mm
Height
77.2 mm
Bolt Holes
5
Mounting Type
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65001
Zoro #
G4482516
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
80.264 mm
Outside Diameter
316 mm
Height
77.2 mm
Nominal Diameter
279.4 mm
Bolt Hole Diameter
15.5 mm
Maximum Diameter
281.69 mm
Friction Width
61.5 mm
Bolt Circle Diameter
139.7 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.